Zoro Homepage

Bird Shock Flex-Track, Red, 50 ft.

  • Mfr # BS-FSR60

  • Zoro # G4417878


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
10.35 lb
Form
Reel
Application Method
Track Glues to Surface, Electrical Connectors Allow Current to Flow From One Track to The Next
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-FSR60
Zoro #
G4417878
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
50 ft
Overall Width
17 in
Surface Width - Minimum
6 in
Surface Width - Maximum
10 in

Details

Item
Electrified Bird Shock Track
Used For
Bird Control
Weight
10.35 lb
Form
Reel
Application Method
Track Glues to Surface, Electrical Connectors Allow Current to Flow From One Track to The Next
Coverage
250 ft
Material
Stainless Steel
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
Color
Sign Red
Product Type
Bird Repellent Straight Track
Number of Straight Connections
11
Bird Pressure
Light to Heavy
Connection Type
Crimp
Number of Corner Connections
9

Description

Electrified Bird Shock Track, Product Type Bird Repellent Straight Track, Material Stainless Steel, Color Sign Red, Connection Type Crimp, Overall Height 2 in, Overall Length 50 ft, Overall Width 17 in, Bird Pressure Light to Heavy, Number of Corner Connections 9, Number of Straight Connections 11, Standards Not Applicable, Surface Width - Maximum 10 in, Surface Width - Minimum 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.