Zoro Homepage

Bird Slide, Beige, 0.7 lb., 5 ft. L, PK12

  • Mfr # SL-5B85

  • Zoro # G4823126


product price: $66.99
/pk 12, $5.58/ea

Key Features

Used For
Bird Control
Weight
0.7 lb
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
Overall Height
12 in
Material
UV Stabilized Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-5B85
Zoro #
G4823126
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
5 ft
Overall Width
1 1/2 in
Surface Width - Minimum
3 in
Surface Width - Maximum
6 in

Details

Item
Bird Slide Connector
Used For
Bird Control
Weight
0.7 lb
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
Material
UV Stabilized Polycarbonate
Application Method
Glued or Screwed to Any Surface
Color
Beige
Product Type
Bird Slide Seam Connectors
Base Material
Plastic
Includes Mounting Hardware
Yes
Slide Material
Plastic
Bird Pressure
Heavy
Targeted Birds
Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures

Description

Bird Slide Connector, Slide Material Plastic, Base Material Plastic, Overall Height 12 in, Overall Width 1 1/2 in, Overall Length 5 ft, Color Beige, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Includes Mounting Hardware Yes, Product Type Bird Slide Seam Connectors, Standards Not Applicable, Surface Width - Maximum 6 in, Surface Width - Minimum 3 in, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.