Zoro Homepage

Bird Slide, Beige, 1 lb., 5 ft. L, PK10

  • Mfr # SL-5B90

  • Zoro # G4823187


product price: $57.39
/pk 10, $5.74/ea

Key Features

Used For
Bird Control
Weight
1 lb
Color
Beige
Material
UV Stabilized Polycarbonate
Overall Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-5B90
Zoro #
G4823187
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Length
5 ft
Overall Width
6 in

Details

Item
Bird Slide End Cap
Used For
Bird Control
Weight
1 lb
Color
Beige
Material
UV Stabilized Polycarbonate
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
Application Method
Glued or Screwed to Any Surface
Product Type
Bird Slide End Caps
Slide Material
Plastic
Bird Pressure
Heavy
Targeted Birds
Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures
Base Material
Plastic

Description

Bird Slide End Cap, Slide Material Plastic, Base Material Plastic, Overall Height 8 1/2 in, Overall Width 6 in, Overall Length 5 ft, Color Beige, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Product Type Bird Slide End Caps, Standards Not Applicable, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.