Zoro Homepage

Bird Slide, Beige, 2.25 lb., 5 ft. L, PK10

  • Mfr # SL-5B95

  • Zoro # G4823169


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
2.25 lb
Overall Height
14 1/2 in
Overall Length
5 ft
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-5B95
Zoro #
G4823169
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 1/2 in
Overall Length
5 ft
Overall Width
11 in

Details

Item
Bird Slide End Cap
Used For
Bird Control
Weight
2.25 lb
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
Material
UV Stabilized Polycarbonate
Application Method
Glued or Screwed to Any Surface
Color
Beige
Product Type
Bird Slide End Caps
Bird Pressure
Heavy
Base Material
Plastic
Slide Material
Plastic
Targeted Birds
Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures

Description

Bird Slide End Cap, Slide Material Plastic, Base Material Plastic, Overall Height 14 1/2 in, Overall Width 11 in, Overall Length 5 ft, Color Beige, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Product Type Bird Slide End Caps, Standards Not Applicable, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.