Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bird Slide, Beige, 8 lb., 5 ft. L, PK3

  • Mfr # SL-5B15

  • Zoro # G4823178


product price: $94.79
/pk 3, $31.60/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
8 lb
Color
Beige
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-5B15
Zoro #
G4823178
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Overall Height
8 1/2 in
Overall Width
6 in
Surface Width - Minimum
3 in
Surface Width - Maximum
6 in
Base Width
6 in

Details

Item
Bird Slide
Used For
Bird Control
Weight
8 lb
Color
Beige
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
Material
UV Stabilized Polycarbonate
Application Method
Glued or Screwed to Any Surface
Product Type
Bird Slide
Number of Slide Sections
3
Includes Mounting Hardware
Yes
Targeted Birds
Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures
Slide Material
Plastic
Base Material
Plastic
Bird Pressure
Heavy

Description

Bird Slide, Slide Material Plastic, Base Material Plastic, Overall Height 8 1/2 in, Overall Width 6 in, Overall Length 15 ft, Color Beige, Bird Pressure Heavy, Base Width 6 in, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Includes Mounting Hardware Yes, Number of Slide Sections 3, Product Type Bird Slide, Standards Not Applicable, Surface Width - Maximum 6 in, Surface Width - Minimum 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.