Zoro Homepage

Bird Slide, Gray, 21 lb., 5 ft. L, PK10

  • Mfr # SL-5G50

  • Zoro # G4823117


product price: $307.99
/pk 10, $30.80/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
21 lb
Material
UV Stabilized Polycarbonate
Overall Height
8 1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-5G50
Zoro #
G4823117
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Width
6 in
Overall Length
50 ft
Surface Width - Maximum
6 in
Surface Width - Minimum
3 in
Base Width
6 in

Details

Item
Bird Slide
Used For
Bird Control
Weight
21 lb
Material
UV Stabilized Polycarbonate
Color
Gray
Application Method
Glued or Screwed to Any Surface
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
Product Type
Bird Slide
Slide Material
Plastic
Base Material
Plastic
Number of Slide Sections
10
Targeted Birds
Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures
Bird Pressure
Heavy
Includes Mounting Hardware
Yes

Description

Bird Slide, Slide Material Plastic, Base Material Plastic, Overall Height 8 1/2 in, Overall Width 6 in, Overall Length 50 ft, Color Gray, Bird Pressure Heavy, Base Width 6 in, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Includes Mounting Hardware Yes, Number of Slide Sections 10, Product Type Bird Slide, Standards Not Applicable, Surface Width - Maximum 6 in, Surface Width - Minimum 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.