Zoro Homepage

Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3

  • Mfr # SL-5G65

  • Zoro # G4823056


product price: $78.39
/pk 3, $26.13/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
5.85 lb
Overall Width
6 in
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
Material
UV Stabilized Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-5G65
Zoro #
G4823056
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
15 ft
Overall Length
5 ft

Details

Item
Bird Slide Extension
Used For
Bird Control
Weight
5.85 lb
For Use On
Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges
Material
UV Stabilized Polycarbonate
Color
Gray
Application Method
Glued or Screwed to Any Surface
Product Type
Bird Slide Extensions
Slide Material
Plastic
Targeted Birds
Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures
Base Material
Plastic
Bird Pressure
Heavy

Description

Bird Slide Extension, Slide Material Plastic, Base Material Plastic, Overall Height 15 ft, Overall Width 6 in, Overall Length 5 ft, Color Gray, Bird Pressure Heavy, For Use On Angle Irons, Eaves, I-Beams, L-Shaped Ledges, Ledges, Product Type Bird Slide Extensions, Standards Not Applicable, Targeted Birds Crows, Ducks, Geese, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Vultures, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.