Zoro Homepage

Bird Trap, 3" L, White

  • Mfr # tt-sp25

  • Zoro # G7131883


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Used For
Bird Trapping
Weight
0.25 lb
Overall Height
12 1/2 in
For Use On
Sparrow Trap Door
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tt-sp25
Zoro #
G7131883
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 1/2 in
Overall Length
3 in
Overall Width
6 1/2 in
Overall Depth
11 1/2 in

Details

Item
Bird Trap Door
Used For
Bird Trapping
Weight
0.25 lb
For Use On
Sparrow Trap Door
Application Method
At Ground Level, Pole or Hang were is needed
Material
Plastic
Color
White
Product Type
Animal Trap
Targeted Animals
Birds
Features
Convert to a Multi-Catch, High-Reach Pole Mounting, Preventative Sparrow and Starling Control, Sparrow Call Dramatically Increases Efficacy
Reusable
Yes
Bird Species
Sparrows
Indoor/Outdoor Use
Outdoor

Description

Bird Trap Door, Targeted Animals Birds, Trap Style Not Applicable, Material Plastic, Indoor/Outdoor Use Outdoor, Capacity Not Applicable, Overall Height 12 1/2 in, Overall Width 6 1/2 in, Overall Depth 11 1/2 in, Color White, Bird Species Sparrows, Features Convert to a Multi-Catch, High-Reach Pole Mounting, Preventative Sparrow and Starling Control, Sparrow Call Dramatically Increases Efficacy, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.