Zoro Homepage

Birdwire, Stainless Steel, 250 ft.

  • Mfr # BW-W010

  • Zoro # G4417808


product price: $34.45
/ea

Key Features

Material
Stainless Steel
For Use On
Beams, Ledges, Parapets, Pipes, Signs
Product Type
Bird Repellent Wire
Wire Breaking Strength
100 lb
Targeted Birds
Pigeons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW-W010
Zoro #
G4417808
UPC #
-
Country of Origin
China

Dimensions

Coil Diameter
3/100 in
Wire Length
250 ft

Details

Item
Birdwire,Stainless Steel,250 ft.
Material
Stainless Steel
For Use On
Beams, Ledges, Parapets, Pipes, Signs
Product Type
Bird Repellent Wire
Wire Breaking Strength
100 lb
Targeted Birds
Pigeons
Surface Materials for Use With
Masonry, Metal

Description

Birdwire,Stainless Steel,250 ft., Coil Diameter 3/100 in, For Use On Beams, Ledges, Parapets, Pipes, Signs, Material Stainless Steel, Product Type Bird Repellent Wire, Surface Materials for Use With Masonry, Metal, Targeted Birds Pigeons, Wire Breaking Strength 100 lb, Wire Length 250 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.