Border Control, 2-1/2" L, White
Mfr # pc-bp05
Zoro # G7131122
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Used For
Pest Control
Weight
2.6 lb
Application Method
Glued to Any Surface
Overall Width
12 in
For Use On
Warehouse, Work Zones
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
pc-bp05
Zoro #
G7131122
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Height
60 ft
Overall Length
14 in
Details
Item
Glue Trap
Used For
Pest Control
Weight
2.6 lb
Application Method
Glued to Any Surface
For Use On
Warehouse, Work Zones
Color
White
Material
Paper
Product Type
Glue Trap
Reusable
Yes
Description
Glue Trap, Product Type Glue Trap, Material Paper, Overall Height 60 ft, Overall Width 12 in, Bait Dispensed Not Applicable, Color White, Features Not Applicable, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.