Zoro Homepage

Corner Connector, 1 in H, 2 1/2 in L, PK10

  • Mfr # BS-Q07

  • Zoro # G010866143


product price: $63.29
/pk 10, $6.33/ea

Key Features

Overall Length
2 1/2 in
Color
Black
Overall Height
1 in
Overall Width
2 1/2 in
Product Type
Bird Slide Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-Q07
Zoro #
G010866143
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Overall Height
1 in
Overall Width
2 1/2 in

Details

Item
Flex Track Corner Connector
Color
Black
Product Type
Bird Slide Connectors
Slide Material
Plastic, Stainless Steel
Bird Pressure
Heavy
Base Material
Plastic

Description

Flex Track Corner Connectors,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.