Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool, 2-1/4" L, Blue

  • Mfr # to-bw10

  • Zoro # G7123687


product price: $37.79
/ea

Key Features

Used For
Bird wire Crimps
Weight
0.35 lb
Material
Stainless Steel
Overall Length
2 1/4 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
to-bw10
Zoro #
G7123687
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Overall Height
5 in
Overall Width
2 1/4 in
Width
2 1/4 in
Height
5 in
Depth
2 1/4 in

Details

Item
Crimping Tool
Used For
Bird wire Crimps
Weight
0.35 lb
Material
Stainless Steel
For Use On
Bird Wire Crimps
Color
Blue
Application Method
Attach Crimps to The Birdwire
Product Type
Bird Netting Crimping Tool
Compatible with Manufacturer Part Number
BW-C000, BW-W010, BW-W020, BW-W030, TG-PC05, TG-PC15, TG-PC20

Description

Crimping Tool, Product Type Bird Netting Crimping Tool, Material Stainless Steel, Color Blue, Depth 2 1/4 in, Width 2 1/4 in, Height 5 in, Compatible with Grainger Part Number 436G95, 436G96, 45FD56, Compatible with Manufacturer Part Number BW-C000, BW-W010, BW-W020, BW-W030, TG-PC05, TG-PC15, TG-PC20, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.