Zoro Homepage

Dryer Wall Vent 4" Flush Mount, White

  • Mfr # SD-DV01

  • Zoro # G911320690


product price: $57.89
/ea

Key Features

Overall Depth
2 5/8 in
Product Type
Border Control
Compatible with Manufacturer Part Number
SD-DV04, SD-DV07
Color
White
Features
Deters Bird and Rodent Entry, Extra Protection Against the Elements, Helps Minimize Dryer Cycle Times, Installs Easily in New and Existing Construction, Maximizes Airflow Efficiency, Simplifies Duct Cleaning with Easy Accessibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-DV01
Zoro #
G911320690
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 5/8 in
Overall Width
6 3/8 in
Overall Height
4 in

Details

Item
Vent Guard
Product Type
Border Control
Compatible with Manufacturer Part Number
SD-DV04, SD-DV07
Color
White
Features
Deters Bird and Rodent Entry, Extra Protection Against the Elements, Helps Minimize Dryer Cycle Times, Installs Easily in New and Existing Construction, Maximizes Airflow Efficiency, Simplifies Duct Cleaning with Easy Accessibility
Material
Stainless Steel

Description

Dryer Wall Vent 4" Flush Mount, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.