Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dura - Spike Narrow Kit w/Bond (12ft)

  • Mfr # BP-S210

  • Zoro # G810866190


product price: $48.99
/ea

Key Features

Overall Length
12 ft
Overall Width
2 1/2 in
Overall Height
4 1/2 in
Targeted Birds
Crows, Ducks, Geese, Pigeons, Seagulls, Vultures
Number of Mounting Holes
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-S210
Zoro #
G810866190
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 ft
Overall Width
2 1/2 in
Overall Height
4 1/2 in

Details

Item
Bird Repellent Spikes
Targeted Birds
Crows, Ducks, Geese, Pigeons, Seagulls, Vultures
Number of Mounting Holes
9
Product Type
Bird Repellent Spikes
Base Material
Stainless Steel
Spike Material
Stainless Steel
Spike Color
Silver

Description

Dura - Spike Narrow Kit w/Bond (12ft)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.