Zoro Homepage

Dura - Spike Wide Kit w/Bond (24ft)

  • Mfr # BP-S424

  • Zoro # G610866192


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Overall Length
24 ft
Overall Height
4 1/2 in
Number of Mounting Holes
12
Product Type
Bird Repellent Spikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-S424
Zoro #
G610866192
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5 in
Overall Length
24 ft
Overall Height
4 1/2 in

Details

Item
Bird Repellent Spikes
Number of Mounting Holes
12
Product Type
Bird Repellent Spikes
Base Material
Stainless Steel
Spike Material
Stainless Steel
Spike Color
Silver
Targeted Birds
Crows, Ducks, Geese, Pigeons, Seagulls, Vultures

Description

Dura - Spike Wide Kit w/Bond (24ft)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.