Eagle Eye Deterrent, 7-1/2" L, Gold
Mfr # ee-1sg
Zoro # G7135937
product price: $939.99
/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
6.85 lb
Overall Width
7 1/2 in
Material
Plastic
Form
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ee-1sg
Zoro #
G7135937
UPC #
-
Country of Origin
Saudi Arabia
Dimensions
Overall Width
7 1/2 in
Overall Length
7 1/2 in
Overall Height
11 in
Overall Depth
7 1/2 in
Details
Item
Eagle Eye Deterrent
Used For
Bird Control
Weight
6.85 lb
Material
Plastic
Form
Cone
Includes
Bent Tube, Hardware Kit, Lead Wire, Metal Mounting Bracket, Solar Panel, Straight Tube
Application Method
Screwed to Surface
Color
Gold
Coverage
200 ft
For Use On
Court Yards, Open Spaces, Roof Tops
Product Type
Eagle Eye Kit
Targeted Animals
Birds
Housing Material
Plastic
Includes Mounting Hardware
Yes
Coverage Area
18.58 sq ft
Power Source
Solar
Housing Color
Gold
Description
Eagle Eye Deterrent, Coverage Area 18.58 sq ft, For Use On Court Yards, Open Spaces, Roof Tops, Housing Color Gold, Housing Material Plastic, Includes Bent Tube, Hardware Kit, Lead Wire, Metal Mounting Bracket, Solar Panel, Straight Tube, Includes Mounting Hardware Yes, Overall Depth 7 1/2 in, Overall Height 11 in, Overall Width 7 1/2 in, Power Source Solar, Product Type Eagle Eye Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.