Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eagle Eye Deterrent, 7-1/2" L, Red

  • Mfr # ee-1pr

  • Zoro # G7121462


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
6 lb
Coverage
200 ft
Form
Cone
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ee-1pr
Zoro #
G7121462
UPC #
-
Country of Origin
Saudi Arabia

Dimensions

Overall Height
11 in
Overall Width
7 1/2 in
Overall Length
7 1/2 in
Overall Depth
7 1/2 in

Details

Item
Eagle Eye Deterrent
Used For
Bird Control
Weight
6 lb
Coverage
200 ft
Form
Cone
Includes
Bent Tube, Hardware Kit, Lead Wire, Metal Mounting Bracket, Straight Tube, Weatherproof Electrical Housing
Material
Plastic
For Use On
Court Yards, Open Spaces, Roof Tops
Application Method
Screwed to Surface
Color
Red
Product Type
Eagle Eye Kit
Housing Color
Red
Targeted Animals
Birds
Includes Mounting Hardware
Yes
Housing Material
Plastic
Coverage Area
18.58 sq ft
Voltage
110 V AC

Description

Eagle Eye Deterrent, Coverage Area 18.58 sq ft, For Use On Court Yards, Open Spaces, Roof Tops, Housing Color Red, Housing Material Plastic, Includes Bent Tube, Hardware Kit, Lead Wire, Metal Mounting Bracket, Straight Tube, Weatherproof Electrical Housing, Includes Mounting Hardware Yes, Overall Depth 7 1/2 in, Overall Height 11 in, Overall Width 7 1/2 in, Product Type Eagle Eye Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.