Eagle Eye Deterrent, 7-1/2" L, Red
Mfr # ee-1sr
Zoro # G7121252
product price: $1,006.99
/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
6.85 lb
Overall Length
7 1/2 in
Coverage
200 ft
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ee-1sr
Zoro #
G7121252
UPC #
-
Country of Origin
Saudi Arabia
Dimensions
Overall Length
7 1/2 in
Overall Width
7 1/2 in
Overall Height
11 in
Overall Depth
7 1/2 in
Details
Item
Eagle Eye Deterrent
Used For
Bird Control
Weight
6.85 lb
Coverage
200 ft
Color
Red
Form
Cone
For Use On
Court Yards, Open Spaces, Roof Tops
Includes
Bent Tube, Hardware Kit, Lead Wire, Metal Mounting Bracket, Solar Panel, Straight Tube
Material
Plastic
Application Method
Screwed to Surface
Product Type
Eagle Eye Kit
Includes Mounting Hardware
Yes
Coverage Area
18.58 sq ft
Housing Material
Plastic
Targeted Animals
Birds
Housing Color
Red
Power Source
Solar
Description
Eagle Eye Deterrent, Coverage Area 18.58 sq ft, For Use On Court Yards, Open Spaces, Roof Tops, Housing Color Red, Housing Material Plastic, Includes Bent Tube, Hardware Kit, Lead Wire, Metal Mounting Bracket, Solar Panel, Straight Tube, Includes Mounting Hardware Yes, Overall Depth 7 1/2 in, Overall Height 11 in, Overall Width 7 1/2 in, Power Source Solar, Product Type Eagle Eye Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.