Expansion Bolt, 3/4" L, Metal, PK10
Mfr # nb-m6g0
Zoro # G7120519
product price: $39.59
/pk 10, $3.96/eaKey Features
Used For
Netting
Weight
0.9 lb
Overall Length
3/4 in
Material
Stainless Steel
Application Method
Insert In Concrete or Stone Drill Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
nb-m6g0
Zoro #
G7120519
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3/4 in
Overall Width
3/4 in
Overall Height
3 in
Height
3 in
Depth
3/4 in
Width
3/4 in
Details
Item
Expansion Bolt
Used For
Netting
Weight
0.9 lb
Material
Stainless Steel
Application Method
Insert In Concrete or Stone Drill Holes
Color
Silver
For Use On
Concrete, Masonry, Stone
Product Type
Expansion Bolt
Features
Use the Smaller M6 for Cable Runs Under 100 ft and the Larger M8 for Runs Over 100 ft
Description
Expansion Bolt, Product Type Expansion Bolt, Material Stainless Steel, Color Silver, Depth 3/4 in, Width 3/4 in, Height 3 in, Features Use the Smaller M6 for Cable Runs Under 100 ft and the Larger M8 for Runs Over 100 ft, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.