Expansion Bolt, 3/4" L, Metal, PK10
Mfr # nb-m6s0
Zoro # G7121919
product price: $77.39
/pk 10, $7.74/ea
Free Shipping & Returns
Key Features
Used For
Netting
Weight
0.75 lb
Overall Width
3/4 in
For Use On
Concrete, Masonry, Stone
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
nb-m6s0
Zoro #
G7121919
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3/4 in
Overall Height
3 in
Overall Length
3/4 in
Width
3/4 in
Depth
3/4 in
Height
3 in
Details
Item
Expansion Bolt
Used For
Netting
Weight
0.75 lb
For Use On
Concrete, Masonry, Stone
Color
Silver
Material
Stainless Steel
Application Method
Insert In Concrete or Stone Drill Holes
Product Type
Expansion Bolt
Features
For Masonry, Concrete or Stone
Description
Expansion Bolt, Product Type Expansion Bolt, Material Stainless Steel, Color Silver, Depth 3/4 in, Width 3/4 in, Height 3 in, Features For Masonry, Concrete or Stone, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.