Fasteners, 3" L, Silver, PK5
Mfr # tg-f10
Zoro # G7124947
product price: $32.15
/pk 5, $6.43/eaKey Features
Used For
Bird Control
Weight
0.9 lb
For Use On
Beams, Ledges, Parapets, Railings, Signs
Overall Length
3 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
tg-f10
Zoro #
G7124947
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 in
Overall Height
7/64 in
Overall Width
19/64 in
Depth
3 in
Width
1/4 in
Height
1/8 in
Details
Item
Fasteners
Used For
Bird Control
Weight
0.9 lb
For Use On
Beams, Ledges, Parapets, Railings, Signs
Color
Silver
Material
Stainless Steel
Application Method
Glued to Any Surface
Product Type
Fasteners
Features
For Steel Surfaces, Choose the Magnetic Base with the O-Ring, For Wood, Use the Screw/Nail Kit, To Glue to a Surface, Add the Flat Disk for Maximum Adhesion
Description
Fasteners, Product Type Fasteners, Material Stainless Steel, Color Silver, Depth 3 in, Width 1/4 in, Height 1/8 in, Features For Steel Surfaces, Choose the Magnetic Base with the O-Ring, For Wood, Use the Screw/Nail Kit, To Glue to a Surface, Add the Flat Disk for Maximum Adhesion, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.