Zoro Homepage

Flex Track Lead Out Wire, Beige, 50 ft.

  • Mfr # BS-LW30

  • Zoro # G4417841


product price: $66.89
/ea

Key Features

Used For
Bird Control
Weight
2.45 lb
Overall Height
4 in
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-LW30
Zoro #
G4417841
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
6 1/2 in
Overall Width
6 1/2 in
Wire Size
14 ga
Length
50 ft

Details

Item
Lead Out Wire
Used For
Bird Control
Weight
2.45 lb
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
Material
Copper
Form
Roll
Coverage
50 ft
Color
Beige
Application Method
Crimp, Cut, Strip
Product Type
Lead Wire
Wire Color
Beige

Description

Lead Out Wire, Product Type Lead Wire, Wire Color Beige, Wire Size 14 ga, Length 50 ft, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.