Zoro Homepage

Flex Track Lead Out Wire, Black, 250 ft.

  • Mfr # BS-LW65

  • Zoro # G4417826


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
12.8 lb
Material
Copper
Form
Roll
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-LW65
Zoro #
G4417826
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Overall Height
6 in
Overall Width
8 1/2 in
Wire Size
14 ga
Length
250 ft

Details

Item
Lead Out Wire
Used For
Bird Control
Weight
12.8 lb
Material
Copper
Form
Roll
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
Color
Black
Application Method
Crimp, Cut, Strip
Coverage
250 ft
Product Type
Lead Wire
Wire Color
Black

Description

Lead Out Wire, Product Type Lead Wire, Wire Color Black, Wire Size 14 ga, Length 250 ft, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.