Flex Track Lead Out Wire, Gray, 250 ft.
Mfr # BS-LW70
Zoro # G4417817
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
12.8 lb
Application Method
Crimp, Cut, Strip
Coverage
250 ft
Form
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-LW70
Zoro #
G4417817
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 1/2 in
Overall Width
8 1/2 in
Overall Height
6 in
Wire Size
14 ga
Length
250 ft
Details
Item
Lead Out Wire
Used For
Bird Control
Weight
12.8 lb
Application Method
Crimp, Cut, Strip
Coverage
250 ft
Form
Roll
For Use On
Any Surface, Beams, Ledges, Parapets, Roof Peaks
Color
Gray
Material
Copper
Product Type
Lead Wire
Wire Color
Gray
Description
Lead Out Wire, Product Type Lead Wire, Wire Color Gray, Wire Size 14 ga, Length 250 ft, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.