Net, Heavy Duty, Black, 3/4", 100 x 100 ft.
Mfr # N1X-B310
Zoro # G4416907
product price: $4,063.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
For Use On
Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Overall Length
100 ft
Overall Width
100 ft
Color
Black
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1X-B310
Zoro #
G4416907
UPC #
-
Country of Origin
China
Dimensions
Overall Length
100 ft
Overall Width
100 ft
Mesh Net Size
3/4 in
Details
Item
Bird Repellent Netting
For Use On
Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Color
Black
Material
Polyethylene
Product Type
Bird Repellent Netting
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant
Bird Pressure
Heavy
Targeted Animals
Sparrows, Swallows
Features
Nearly Invisible in Most Situations
Coverage Area
10,000 sq ft
Includes Mounting Hardware
Yes
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 10,000 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/4 in, Overall Length 100 ft, Overall Width 100 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.