Zoro Homepage

Netting Bracket, 1-1/2" L, Silver, PK100

  • Mfr # ni-gc30

  • Zoro # G7138393


product price: $180.99
/pk 100, $1.81/ea
Free Shipping & Returns

Key Features

Used For
Netting
Weight
3.5 lb
For Use On
Beams
Application Method
Attach Cable to Hard To Drill Steel Beams
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ni-gc30
Zoro #
G7138393
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
Overall Height
1 1/2 in
Overall Length
1 1/2 in
Width
1 1/4 in
Height
1 1/2 in
Depth
1 1/2 in

Details

Item
Girder Clip
Used For
Netting
Weight
3.5 lb
For Use On
Beams
Application Method
Attach Cable to Hard To Drill Steel Beams
Color
Silver
Material
Galvanized Steel
Product Type
Girder Clip
Features
Hammer the Clip Onto the Edge of an I-Beam, This Strong, Hammer-On Clip Allows for Cable Attachment To Steel Beams

Description

Girder Clip, Product Type Girder Clip, Material Galvanized Steel, Color Silver, Depth 1 1/2 in, Width 1 1/4 in, Height 1 1/2 in, Features Hammer the Clip Onto the Edge of an I-Beam, This Strong, Hammer-On Clip Allows for Cable Attachment To Steel Beams, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.