Netting Drill Bits, 3/16" L, Silver
Mfr # tb-s048
Zoro # G7124700
product price: $17.45
/eaKey Features
Used For
Metal Hit Anchors, Net Spike
Weight
0.2 lb
Material
Stainless Steel
Overall Width
3/16 in
For Use On
Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
tb-s048
Zoro #
G7124700
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3/16 in
Overall Height
2 in
Overall Length
3/16 in
Depth
1/4 in
Width
1/8 in
Height
2 in
Details
Item
Netting Drill Bits
Used For
Metal Hit Anchors, Net Spike
Weight
0.2 lb
Material
Stainless Steel
For Use On
Masonry
Color
Silver
Form
Solid
Application Method
Attach to Wood or Concrete
Product Type
Netting Drill Bits
Features
Hitting the Pin with a Hammer Locks the Part in Place, Use This Anchor to Attach Multi-Purpose Brackets to Concrete, Brick or Cement Block
Description
Netting Drill Bits, Product Type Netting Drill Bits, Material Stainless Steel, Color Silver, Depth 1/4 in, Width 1/8 in, Height 2 in, Features Hitting the Pin with a Hammer Locks the Part in Place, Use This Anchor to Attach Multi-Purpose Brackets to Concrete, Brick or Cement Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.