Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Netting Perimeter Cable, 5" L, Silver

  • Mfr # nc-s250

  • Zoro # G7120753


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Used For
Netting
Weight
3.1 lb
Application Method
Attach to Bolt or Screw
Color
Silver
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
nc-s250
Zoro #
G7120753
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Height
4 3/4 in
Overall Width
5 in
Depth
1/8 in
Width
250 ft
Height
3/32 in

Details

Item
Netting Perimeter Cable
Used For
Netting
Weight
3.1 lb
Application Method
Attach to Bolt or Screw
Color
Silver
Material
Stainless Steel
Coverage
250 ft
For Use On
Perimeter Support
Form
Net
Product Type
Netting Perimeter Cable
Features
Stainless Steel is Recommended for Installations Near Heavy Moisture, Chemical Environs or Salt-Laden Air
Compatible with Manufacturer Part Number
NC-N100, NT-S100, NT-S200, NT-S300, TN-R100

Description

Netting Perimeter Cable, Product Type Netting Perimeter Cable, Material Stainless Steel, Color Silver, Depth 1/8 in, Width 250 ft, Height 3/32 in, Compatible with Grainger Part Number 436G71, 436G73, 436G76, 436G77, Compatible with Manufacturer Part Number NC-N100, NT-S100, NT-S200, NT-S300, TN-R100, Features Stainless Steel is Recommended for Installations Near Heavy Moisture, Chemical Environs or Salt-Laden Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.