Netting Perimeter Cable, 5" L, Silver
Mfr # nc-s500
Zoro # G7122689
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Used For
Netting
Weight
5.7 lb
Coverage
500 ft
Form
Net
Application Method
Attach to Bolt or Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
nc-s500
Zoro #
G7122689
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 in
Overall Height
4 3/4 in
Overall Width
5 in
Depth
1/8 in
Width
500 ft
Height
3/32 in
Details
Item
Netting Perimeter Cable
Used For
Netting
Weight
5.7 lb
Coverage
500 ft
Form
Net
Application Method
Attach to Bolt or Screw
Color
Silver
For Use On
Perimeter Support
Material
Stainless Steel
Product Type
Netting Perimeter Cable
Features
Stainless Steel is Recommended for Installations Near Heavy Moisture, Chemical Environs or Salt-Laden Air
Description
Netting Perimeter Cable, Product Type Netting Perimeter Cable, Material Stainless Steel, Color Silver, Depth 1/8 in, Width 500 ft, Height 3/32 in, Features Stainless Steel is Recommended for Installations Near Heavy Moisture, Chemical Environs or Salt-Laden Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.