Zoro Homepage

Netting Turnbuckle, 1/2" L, Silver, PK10

  • Mfr # nt-g100

  • Zoro # G7132513


product price: $29.69
/pk 10, $2.97/ea

Key Features

Used For
Cable
Weight
0.95 lb
For Use On
Cable Tension
Overall Height
5 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
nt-g100
Zoro #
G7132513
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
1/2 in
Overall Length
1/2 in
Width
1/2 in
Depth
1/2 in
Height
5 in

Details

Item
Netting Turnbuckle
Used For
Cable
Weight
0.95 lb
For Use On
Cable Tension
Color
Silver
Material
Galvanized Steel
Application Method
Attach to Surface were is need to Adjust Tension of Cable
Product Type
Netting Turnbuckle
Compatible with Manufacturer Part Number
NC-G250, NC-G500
Features
Use Galvanized for Drysalt-Free Climates with Galvanized Net Rings

Description

Netting Turnbuckle, Product Type Netting Turnbuckle, Material Galvanized Steel, Color Silver, Depth 1/2 in, Width 1/2 in, Height 5 in, Compatible with Grainger Part Number 436G67, 436G68, Compatible with Manufacturer Part Number NC-G250, NC-G500, Features Use Galvanized for Drysalt-Free Climates with Galvanized Net Rings, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.