Pigeon Trap, w/Shade, Water and Feeder
Mfr # TT-SW10
Zoro # G4417351
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Includes
Shade, Water Container/Feeder Pan
Overall Width
16 in
Overall Height
8 in
Product Type
Animal Trap
Bird Species
Pigeons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-SW10
Zoro #
G4417351
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Height
8 in
Overall Depth
35 in
Details
Item
Pigeon Trap
Includes
Shade, Water Container/Feeder Pan
Product Type
Animal Trap
Bird Species
Pigeons
Targeted Animals
Birds
Features
Attracts Additional Birds, Centered Top Access Door For Easy Bird Removal, Water Container/Feed Pan Designed for Easy Service
Capacity
(10+) Birds
Description
Pigeon Trap, Targeted Animals Birds, Trap Style Three Door Trap, Capacity (10+) Birds, Overall Height 8 in, Overall Width 16 in, Overall Depth 35 in, Bird Species Pigeons, Features Attracts Additional Birds, Centered Top Access Door For Easy Bird Removal, Water Container/Feed Pan Designed for Easy Service, Includes Shade, Water Container/Feeder Pan, Product Type Animal Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.