Post Locks, 1/2" L, Silver, PK30
Mfr # tg-b30
Zoro # G7122838
product price: $158.99
/pk 30, $5.30/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
0.15 lb
Overall Height
2 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
tg-b30
Zoro #
G7122838
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Width
1/2 in
Overall Length
1/2 in
Height
2 in
Width
1/2 in
Depth
1/2 in
Details
Item
Post Locks
Used For
Bird Control
Weight
0.15 lb
Material
Stainless Steel
Color
Silver
For Use On
Beams, Ledges, Parapets, Railings, Signs
Application Method
Insert Pin to Post Hole
Product Type
Post Locks
Features
V-Base for Tubes, Round Base for Flat Surfaces
Description
Post Locks, Product Type Post Locks, Material Stainless Steel, Color Silver, Depth 1/2 in, Width 1/2 in, Height 2 in, Features V-Base for Tubes, Round Base for Flat Surfaces, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.