Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Locks, 1/4" L, Black, PK30

  • Mfr # tg-b15

  • Zoro # G7132452


product price: $8.79
/pk 30, $0.29/ea
Sold in multiples of 2 for $17.58

Key Features

Used For
Bird Control
Weight
0.25 lb
Overall Width
1/4 in
Color
Black
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tg-b15
Zoro #
G7132452
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1/4 in
Overall Height
3 in
Overall Length
1/4 in
Height
3 in
Width
1/4 in
Depth
1/4 in

Details

Item
Post Locks
Used For
Bird Control
Weight
0.25 lb
Color
Black
Application Method
Insert Pin to Post Hole
Material
Plastic
For Use On
Beams, Ledges, Parapets, Railings, Signs
Product Type
Post Locks
Features
V-Base for Tubes, Round Base for Flat Surfaces

Description

Post Locks, Product Type Post Locks, Material Plastic, Color Black, Depth 1/4 in, Width 1/4 in, Height 3 in, Features V-Base for Tubes, Round Base for Flat Surfaces, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.