Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Base, 3-1/4" L, Gray, PK5

  • Mfr # tg-b10

  • Zoro # G7137282


product price: $94.89
/pk 5, $18.98/ea
Free Shipping & Returns

Key Features

Used For
Bird Control
Weight
0.75 lb
Material
Plastic
Overall Length
3 1/4 in
Overall Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tg-b10
Zoro #
G7137282
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Overall Height
5 1/4 in
Overall Width
3 1/4 in
Height
5 1/4 in
Depth
3 1/4 in
Width
3 1/4 in

Details

Item
Round Base
Used For
Bird Control
Weight
0.75 lb
Material
Plastic
For Use On
Beams, Ledges, Parapets, Railings, Signs
Application Method
Screwed to Surface
Color
Gray
Product Type
Round Base
Features
V-Base for Tubes, Round Base for Flat Surfaces

Description

Round Base, Product Type Round Base, Material Plastic, Color Gray, Depth 3 1/4 in, Width 3 1/4 in, Height 5 1/4 in, Features V-Base for Tubes, Round Base for Flat Surfaces, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.