Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Panel Exclusion Wire Mesh 1"

  • Mfr # SP-EX60

  • Zoro # G510865998


product price: $53.49
/ea

Key Features

Overall Width
8 in
Overall Length
25 ft
Color
Black
Material
Galvanized Mesh
Mesh Net Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-EX60
Zoro #
G510865998
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Length
25 ft
Mesh Net Size
1 in

Details

Item
Bird Repellent Netting
Color
Black
Material
Galvanized Mesh
Features
Can Be Bent Into Custom Shapes and Glued or Screwed in Place
Targeted Animals
Birds
Coverage Area
16.67 sq ft
Product Type
Wire Mesh

Description

Solar Panel Exclusion Wire Mesh 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.