Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Panel Exclusion Wire Mesh, 8"x50ft

  • Mfr # SP-EX55

  • Zoro # G610884400


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Mesh
Color
Black
Overall Length
50 ft
Overall Width
8 in
Mesh Net Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-EX55
Zoro #
G610884400
UPC #
-
Country of Origin
China

Dimensions

Overall Length
50 ft
Overall Width
8 in
Mesh Net Size
1/2 in

Details

Item
Bird Repellent Netting
Material
Galvanized Mesh
Color
Black
Features
Can Be Bent Into Custom Shapes and Glued or Screwed in Place
Targeted Animals
Birds
Product Type
Wire Mesh
Coverage Area
33.33 sq ft

Description

Solar Panel Exclusion Wire Mesh,8"x50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.