Zoro Homepage

Solar Panel Exclusion Wire Mesh, 8"x50ft

  • Mfr # SP-EX65

  • Zoro # G010884420


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
8 in
Material
Galvanized Mesh
Mesh Net Size
1 in
Overall Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-EX65
Zoro #
G010884420
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 in
Mesh Net Size
1 in
Overall Length
50 ft

Details

Item
Bird Repellent Netting
Color
Black
Material
Galvanized Mesh
Coverage Area
33.33 sq ft
Targeted Animals
Birds
Features
Can Be Bent Into Custom Shapes and Glued or Screwed in Place
Product Type
Wire Mesh

Description

Solar Panel Exclusion Wire Mesh,8"x50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.