Zoro Homepage

Solar Panel Exclusions Clips 100, PK100

  • Mfr # SP-EX15

  • Zoro # G910905126


product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Depth
4 1/2 in
Height
1 in
Features
Clips are UV-Stable and Won't Scratch Panels, Clips Recommended Every 18 Inches, Invisible from the Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-EX15
Zoro #
G910905126
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 1/2 in
Height
1 in
Width
1 in

Details

Item
Solar Panel Clips
Color
Black
Material
Plastic
Features
Clips are UV-Stable and Won't Scratch Panels, Clips Recommended Every 18 Inches, Invisible from the Ground
Product Type
Solar Panel Clip

Description

Solar Panel Exclusions Clips,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.