Zoro Homepage

Stealth Net, Black, 1-1/8", 25 x 75 ft.

  • Mfr # N2-B130

  • Zoro # G4416730


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Overall Length
25 ft
Overall Width
75 ft
For Use On
Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2-B130
Zoro #
G4416730
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25 ft
Overall Width
75 ft
Mesh Net Size
1 1/8 in

Details

Item
Bird Repellent Netting
Material
Polyethylene
For Use On
Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Color
Black
Bird Pressure
Heavy
Targeted Animals
Blackbirds, Grackles, Starlings
Coverage Area
1,875 sq ft
Includes Mounting Hardware
Yes
Features
Nearly Invisible in Most Situations
Product Type
Bird Repellent Netting
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant

Description

Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 1,875 sq ft, Material Polyethylene, Color Black, Mesh Net Size 1 1/8 in, Overall Length 25 ft, Overall Width 75 ft, Targeted Animals Blackbirds, Grackles, Starlings, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.