Zoro Homepage

Stealth Net, Stone, 2", 100 x 100 ft.

  • Mfr # N3-S310

  • Zoro # G4416487


product price: $1,856.99
/ea
Free Shipping & Returns

Key Features

For Use On
Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Overall Width
100 ft
Color
Beige
Material
Polyethylene
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3-S310
Zoro #
G4416487
UPC #
-
Country of Origin
China

Dimensions

Overall Width
100 ft
Overall Length
100 ft
Mesh Net Size
2 in

Details

Item
Bird Repellent Netting
For Use On
Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Color
Beige
Material
Polyethylene
Bird Pressure
Heavy
Includes Mounting Hardware
Yes
Product Type
Bird Repellent Netting
Coverage Area
10,000 sq ft
Targeted Animals
Pigeons
Features
Nearly Invisible in Most Situations
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant

Description

Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 10,000 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 2 in, Overall Length 100 ft, Overall Width 100 ft, Targeted Animals Pigeons, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.