Stealth Net, Stone, 2", 25 x 75 ft.
Mfr # N3-S130
Zoro # G4416520
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Overall Width
75 ft
For Use On
Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Overall Length
25 ft
Material
Polyethylene
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N3-S130
Zoro #
G4416520
UPC #
-
Country of Origin
China
Dimensions
Overall Width
75 ft
Overall Length
25 ft
Mesh Net Size
2 in
Details
Item
Bird Repellent Netting
For Use On
Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Material
Polyethylene
Color
Beige
Features
Nearly Invisible in Most Situations
Bird Pressure
Heavy
Targeted Animals
Pigeons
Includes Mounting Hardware
Yes
Product Type
Bird Repellent Netting
Resistance Properties
Flame Resistant, Rot Resistant, UV Resistant
Coverage Area
1,875 sq ft
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 1,875 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 2 in, Overall Length 25 ft, Overall Width 75 ft, Targeted Animals Pigeons, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.