Zoro Homepage

Straight Connector, 1in H, 2in L, Blk, PK20

  • Mfr # BS-Q06

  • Zoro # G610866154


product price: $102.99
/pk 20, $5.15/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Color
Black
Overall Width
1 3/4 in
Overall Length
2 in
Bird Pressure
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-Q06
Zoro #
G610866154
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
1 3/4 in
Overall Length
2 in

Details

Item
Flex Track Straight Connector
Color
Black
Bird Pressure
Heavy
Slide Material
Plastic, Stainless Steel
Product Type
Bird Slide Connectors
Base Material
Plastic

Description

Flex Track Straight Connectors,Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.