Straight Connector Kit, 1/4in H, Blue, PK50
Mfr # BS-Q15
Zoro # G210884398
product price: $75.99
/pk 50, $1.52/ea
Free Shipping & Returns
Key Features
Overall Width
1/4 in
Color
Blue
Overall Height
1/4 in
Overall Length
7/8 in
Bird Pressure
Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-Q15
Zoro #
G210884398
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/4 in
Overall Height
1/4 in
Overall Length
7/8 in
Details
Item
Straight Connector Kit
Color
Blue
Bird Pressure
Heavy
Slide Material
Plastic, Stainless Steel
Base Material
Plastic
Product Type
Bird Slide Connectors
Description
Straight Connector Kit,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.