T-Junction Kit, 1/4in H, 7/8in L, Blue, PK25
Mfr # BS-Q10
Zoro # G310866058
product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns
Key Features
Overall Length
7/8 in
Color
Blue
Overall Height
1/4 in
Overall Width
1/4 in
Product Type
Bird Slide Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-Q10
Zoro #
G310866058
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7/8 in
Overall Height
1/4 in
Overall Width
1/4 in
Details
Item
T-Junction Kit
Color
Blue
Product Type
Bird Slide Connectors
Slide Material
Plastic, Stainless Steel
Base Material
Plastic
Bird Pressure
Heavy
Description
T Junction Kit,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.