Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Defender Vent Cover 6.5", Brown

  • Mfr # SD-DV06

  • Zoro # G010905200


product price: $59.39
/ea

Key Features

Overall Width
7 3/4 in
Material
Stainless Steel
Overall Height
6 1/2 in
Color
Brown
Features
Keep Pests Like Birds and Squirrels from Making a Home in Exhaust Systems with the Defender, Vertical Bars Keep Animals at Bay While Minimizing Lint Buildup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-DV06
Zoro #
G010905200
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 3/4 in
Overall Height
6 1/2 in
Overall Depth
5 1/2 in

Details

Item
Vent Guard
Material
Stainless Steel
Color
Brown
Features
Keep Pests Like Birds and Squirrels from Making a Home in Exhaust Systems with the Defender, Vertical Bars Keep Animals at Bay While Minimizing Lint Buildup
Compatible with Manufacturer Part Number
SD-DV03
Product Type
Border Control

Description

The Defender Vent Cover 6.5", Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.