Zoro Homepage

The Defender Vent Cover 8", White

  • Mfr # SD-DV07

  • Zoro # G810905196


product price: $68.59
/ea

Key Features

Overall Width
8 1/2 in
Material
Stainless Steel
Overall Height
8 in
Color
White
Product Type
Border Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-DV07
Zoro #
G810905196
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 1/2 in
Overall Height
8 in
Overall Depth
6 in

Details

Item
Vent Guard
Material
Stainless Steel
Color
White
Product Type
Border Control
Compatible with Manufacturer Part Number
SD-DV04
Features
Keep Pests Like Birds and Squirrels from Making a Home in Exhaust Systems with the Defender, Vertical Bars Keep Animals at Bay While Minimizing Lint Buildup

Description

The Defender Vent Cover 8", White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.