Tower-Guard Posts, 1/4" L, Gray, PK25
Mfr # tg-p10
Zoro # G7124457
product price: $377.99
/pk 25, $15.12/ea
Free Shipping & Returns
Key Features
Used For
Bird Control
Weight
1.85 lb
Material
Plastic
Application Method
Attach Post to Base and Accommodate Different Heights of Cord or Wire
For Use On
Beams, Ledges, Parapets, Railings, Signs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
tg-p10
Zoro #
G7124457
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/4 in
Overall Height
11 in
Overall Length
1/4 in
Depth
1/2 in
Height
14 in
Width
1/2 in
Details
Item
Tower-Guard Posts
Used For
Bird Control
Weight
1.85 lb
Material
Plastic
Application Method
Attach Post to Base and Accommodate Different Heights of Cord or Wire
For Use On
Beams, Ledges, Parapets, Railings, Signs
Color
Gray
Product Type
Tower-Guard Posts
Features
High Winds and Temperatures Do Not Affect the Posts, The Post Tip Adds An Extra Repellent Feature
Description
Tower-Guard Posts, Product Type Tower-Guard Posts, Material Plastic, Color Gray, Depth 1/2 in, Width 1/2 in, Height 14 in, Features High Winds and Temperatures Do Not Affect the Posts, The Post Tip Adds An Extra Repellent Feature, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.