Zoro Homepage

Tree-Shock System, Bird Repeller, 15 ft.

  • Mfr # BS-TS15

  • Zoro # G4417248


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Overall Length
15 ft
Material
Stainless Steel
Bird Pressure
Light to Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-TS15
Zoro #
G4417248
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft

Details

Item
Tree-Shock System,Bird Repeller,15 ft.
Material
Stainless Steel
Bird Pressure
Light to Heavy

Description

Tree-Shock System,Bird Repeller,15 ft., Material Stainless Steel, Overall Length 15 ft, Bird Pressure Light to Heavy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.