Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zip Ties, PK10

  • Mfr # tg-f20

  • Zoro # G7120482


product price: $6.59
/pk 10, $0.66/ea

Key Features

Used For
Bird Control
Weight
0.65 lb
For Use On
Beams, Ledges, Parapets, Railings, Signs
Overall Width
1/2 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tg-f20
Zoro #
G7120482
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Length
1/2 in
Overall Height
13 in
Actual Length
0.5 in
Width
0.5 in

Details

Item
Zip Ties
Used For
Bird Control
Weight
0.65 lb
For Use On
Beams, Ledges, Parapets, Railings, Signs
Application Method
Attach to Cables
Color
Black
Material
Plastic

Description

Zip Ties, Actual Length 0.5 in, Width 0.5 in, Color Black, Material Plastic, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.