Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zip Ties, PK10

  • Mfr # tg-f30

  • Zoro # G7131691


product price: $24.19
/pk 10, $2.42/ea

Key Features

Used For
Bird Control
Weight
0.75 lb
Overall Length
1/2 in
Overall Width
1/2 in
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
tg-f30
Zoro #
G7131691
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Overall Width
1/2 in
Overall Height
2 3/4 in
Width
0.5 in
Actual Length
0.5 in

Details

Item
Zip Ties
Used For
Bird Control
Weight
0.75 lb
For Use On
Beams, Ledges, Parapets, Railings, Signs
Material
Stainless Steel
Application Method
Attach to Cables
Color
Silver

Description

Zip Ties, Actual Length 0.5 in, Width 0.5 in, Color Silver, Material Stainless Steel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.